Motion
UK217
75 mm Bore Diam., 150 mm OD, 82 mm Width
Mi Item #07848556
MFR #UK217
Price$432.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
75 mm Bore Diam., 150 mm OD, 82 mm Width
Mi Item #07848556
MFR #UK217

Mfr description
UK217
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$432.28/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    150 mm
  • Overall Width
    82 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)