Motion
UK218
80 mm Bore Diam., 160 mm OD, 86 mm Width
Mi Item #07848557
MFR #UK218
Price$557.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80 mm Bore Diam., 160 mm OD, 86 mm Width
Mi Item #07848557
MFR #UK218

Mfr description
UK218
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$557.34/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    160 mm
  • Overall Width
    86 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)