Motion
48-22-5210

MILWAUKEE TOOL
48-22-5210

10 in. Die Cast Torpedo Level with 360 Degree Locking Vial
Mi Item #07848744
MFR #48-22-5210
Price$34.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-5210

10 in. Die Cast Torpedo Level with 360 Degree Locking Vial
Mi Item #07848744
MFR #48-22-5210

Mfr description
48-22-5210 10" TORPEDO LEVEL 360 DEG
  • SHARPSITE™ vial technology - best readability. most durable. accurate to 029-degrees (0.0005 in./in., 0.5 mm/m)
  • Amplified rare earth magnets - 2X holding power on metal jobsite material
  • Rotating vial allows users to set and identity any angle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $51.77)
USD$34.97/each

Specifications

Dimensions

  • Height
    1.14 in
  • Length
    11.73 in
  • Width
    3.86 in

Details

  • Accuracy
    .0005"/ In.
  • Color
    Red
  • Level Type
    Torpedo
  • Manufacturer Upc Number
    045242484973
  • Material
    Aluminum
  • Number Of Vials
    3
  • UPC_NO
    045242484973
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)