Motion
81510
Socket Accessorie - 1 in Drive, Breaker Bar
MI ITEM #07848842
MFR #81510
Price$407.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1 in Drive, Breaker Bar
MI ITEM #07848842
MFR #81510

Mfr description
81510 1 DRIVE FLEX HANDLE BREAKER BAR
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$407.13/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    27 in

Details

  • Accessory Type
    Breaker Bar
  • ANSI Spec
    B107.60-2004
  • Certification
    NonAerospace
  • Finish Coating
    Full Polish Chrome
  • Specifications Met
    B107.12
  • Tool Type
    Breaker Bar
  • UPC_NO
    099575815102

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)