Motion
84452 3/8" DRIVE PINLESS IMPACT

Gearwrench
84452 3/8" DRIVE PINLESS IMPACT

UNIV JOINT IMP EXT 3/8"DR 6" BLK OX
Mi Item #07848846
MFR #84452 3/8" DRIVE PINLESS IMPACT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84452 3/8" DRIVE PINLESS IMPACT

UNIV JOINT IMP EXT 3/8"DR 6" BLK OX
Mi Item #07848846
MFR #84452 3/8" DRIVE PINLESS IMPACT

Mfr description
84452 3/8" DRIVE PINLESS IMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    12 in

Details

  • Certification
    NonAerospace
  • Finish Coating
    Black Oxide
  • Tool Type
    Impact Extension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)