Motion
84453
Socket Accessorie - 3/8 in Drive, Universal Joint
Mi Item #07848847
MFR #84453
Price$182.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 3/8 in Drive, Universal Joint
Mi Item #07848847
MFR #84453

Mfr description
84453 3 PC. 3/8" DRIVE PINLESS IMPACT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.66/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Lengths Included
    6, 9, 12 in

Details

  • Accessory Type
    Universal Joint
  • Finish Coating
    Black Oxide
  • Number Of Pieces
    3
  • Tool Type
    Impact Extension Set
  • UPC_NO
    099575844539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)