Motion
80944 232 PC. 1/4", 3/8" DRIVE METRIC &

Gearwrench
80944 232 PC. 1/4", 3/8" DRIVE METRIC &

232 Piece 1/4 & 3/8" Drive Mechanic's Tool Set Comes in Blow Molded Case with 3 Drawers
MI ITEM #07848852
MFR #80944 232 PC. 1/4", 3/8" DRIVE METRIC &
Price$847.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80944 232 PC. 1/4", 3/8" DRIVE METRIC &

232 Piece 1/4 & 3/8" Drive Mechanic's Tool Set Comes in Blow Molded Case with 3 Drawers
MI ITEM #07848852
MFR #80944 232 PC. 1/4", 3/8" DRIVE METRIC &

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$847.70/each

Specifications

Dimensions

  • Drive Size
    1/4, 3/8 in
  • Hex Size
    5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 1/2, 9/16, 5/8 in, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm
  • Socket Depth
    Standard & Deep
  • Torx Size
    T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, E5, E6, E7, E8, E10, E12, E14, E16, E18

Details

  • ASME Spec
    B107.1, B107.10, B107.5M
  • Case Type
    Blow Molded Case w/ 3 Drawers
  • Kit Style
    Mechanic's
  • Measurement Type
    Inch/Metric/Torx
  • Number Of Pieces
    232
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Mechanic's Tool Set

Overview

Mfr description
80944 232 PC. 1/4", 3/8" DRIVE METRIC &

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought