Motion
83168
32" Wide x 42" High x 21" Deep, 4 Drawer Tool Cart 650 Lb Capacity, Steel, Black/Orange
Mi Item #07848857
MFR #83168
Price$1,666.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32" Wide x 42" High x 21" Deep, 4 Drawer Tool Cart 650 Lb Capacity, Steel, Black/Orange
Mi Item #07848857
MFR #83168

Mfr description
83168 4 DRAWER UTILITY CART
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,666.58/each

Specifications

Dimensions

  • Caster Size
    5 x 2
  • Depth
    21 in
  • Height
    42 in
  • Height Range
    36" - 47.9"
  • Width
    32 in
  • Width Range
    24" - 35.9"

Details

  • Color
    Black/Orange
  • Depth Range
    18" - 23.9"
  • Drawer Slide
    Ball Bearing
  • Includes
    Durable Side Storage, External Power Tool Rack for Easy Access, Internal Storage for Long Items (Pry Bars), Leg Bumpers to Minimize Damage, Smooth Bottom Tray
  • Load Capacity
    650 lbs
  • Material
    Steel
  • Number Of Drawers
    4
  • Type
    Tool Cart
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)