Motion
7100141361

3M
7100141361

Sanding & Finishing Belt - 120+ Grit, Aluminum Oxide Material, 12.0000 in Belt Length, 0.5000 in Belt Width
Mi Item #07849080
MFR #7100141361
Price$1.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100141361

Sanding & Finishing Belt - 120+ Grit, Aluminum Oxide Material, 12.0000 in Belt Length, 0.5000 in Belt Width
Mi Item #07849080
MFR #7100141361

Mfr description
00638060050071 1/2"X12" 120XF BELT 384F
  • For industrial/occupational use only. Not for consumer sale or use.
  • General purpose belt delivers consistent, reliable performance on a wide range of substrates
  • Polyester waterproof backing holds up for wet and dry applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.95/each

Specifications

Dimensions

  • Backing Weight
    XF
  • Belt Length
    12 in
  • Belt Width
    1/2 in
  • Overall Length
    12 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deburring, Finishing, Grinding
  • Backing Material
    Cloth
  • Color
    Red
  • Grit Number
    120+
  • Manufacturer Upc Number
    00638060050071
  • Package Quantity
    200
  • Product Types
    Cloth Belt
  • UPC_NO
    00638060050071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)