Motion
CU32TN-40D
Compact Cylinder, Bore Size 32 mm, Stroke 40 mm
MI ITEM #07849102
MFR #CU32TN-40D
Price$46.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 32 mm, Stroke 40 mm
MI ITEM #07849102
MFR #CU32TN-40D

Mfr description
CU32TN-40D CYLINDER
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Any surfaces can be used for mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.78/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Stroke
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Built-in Magnet
  • Body Type
    Compact
  • Bracket 1
    Free
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-40D
  • Made to Order
    Yes
  • Magnet
    Built-in Magnet
  • Mounting Type
    Free
  • Options Included
    32 Bore Only), 8, Built-In Magnet, Tn (Npt1
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CU
  • Special Applications
    High Durability
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)