Motion
80537
Socket Accessorie - 3/8 in Drive, Bit Socket
Mi Item #07849327
MFR #80537
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 3/8 in Drive, Bit Socket
Mi Item #07849327
MFR #80537

Mfr description
80537 SKT TRX BIT 3/8DR T27
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.08/each

Specifications

Dimensions

  • BitLength
    63/64 in
  • Drive Size
    3/8 in
  • Overall Length
    1-55/64 in
  • Torx Size
    T27

Details

  • Accessory Type
    Bit Socket
  • PSC Code
    5120
  • Tool Type
    Torx Bit Socket
  • UPC_NO
    099575805370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)