Motion
AL-BE-HB-178-8-50-U

ABACO LIGHTING
AL-BE-HB-178-8-50-U

Low Bay & High Bay Light Fixture - 178 W, 120-277 V / 480 V, 24,603 lm Lumen Output, 122,000 hrs Longevity
MI ITEM #07849552
MFR #AL-BE-HB-178-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-BE-HB-178-8-50-U

Low Bay & High Bay Light Fixture - 178 W, 120-277 V / 480 V, 24,603 lm Lumen Output, 122,000 hrs Longevity
MI ITEM #07849552
MFR #AL-BE-HB-178-8-50-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3.6300 in
  • Length
    23.7500 in
  • Wattage
    178 W
  • Width
    12.6200 in

Details

  • Certification
    UL, DLC
  • Color
    White
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    4,000K / 5,000 K
  • Dimming
    Yes
  • Efficacy
    143 lm/W
  • L70
    122,000 Hours
  • Lamp Type
    LED
  • Longevity
    122,000 hrs
  • Lumen Output
    24,603 lm
  • Replacement Wattage
    400-750W HID, 6LT5, 8LT8
  • Shape
    Rectangular
  • Voltage
    120-277 V / 480 V

Overview

Mfr description
AL-BE-HB-178-8-50-U
  • Designed to illuminate a wide variety of setting including commercia, industrial, & retail settings.
  • Guaranteed lumen maintenance.
  • Superior ROI for your application
  • Best thermal management.
  • Lowest total cost of ownership

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought