Motion
EC810-12
DANFOSS AEROQUIP LLC Eaton EC810 Series Spiral Hose - 3/4 in Inner Diameter, 6100 psi Working Pressure, Synthetic Rubber Tube Material, 1.000 ft Length
Mi Item #07849574
MFR #EC810-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC Eaton EC810 Series Spiral Hose - 3/4 in Inner Diameter, 6100 psi Working Pressure, Synthetic Rubber Tube Material, 1.000 ft Length
Mi Item #07849574
MFR #EC810-12

Mfr description
EC810-12 HOSE
  • Cover is MSHA qualified to use in mining applications.
  • Abrasion resistant cover.
  • Proven, reliable hose and fitting technology.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1.000 ft
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.300 in

Details

  • Burst Pressure
    24360 psi
  • Color
    Black
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    -70 °F
  • Operating Temperature Range
    212 to -70 °F
  • Tube Material
    Synthetic Rubber
  • Typical Applications
    Hydraulic system with Petroleum based fluids for low temperature application
  • Working Pressure
    6100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)