Motion
EC810-16
DANFOSS AEROQUIP LLC Eaton EC810 Series Spiral Hose - 1 in Inner Diameter, 6100 psi Working Pressure, Synthetic Rubber Tube Material, 1.000 ft Length
MI ITEM #07849575
MFR #EC810-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC Eaton EC810 Series Spiral Hose - 1 in Inner Diameter, 6100 psi Working Pressure, Synthetic Rubber Tube Material, 1.000 ft Length
MI ITEM #07849575
MFR #EC810-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EC810-16
  • Abrasion resistant cover.
  • Performs at highest hydraulic pressures typically seen in general hydraulic applications.
  • Easy to assemble.
  • Proven, reliable hose and fitting technology.
  • Cover is MSHA qualified to use in mining applications.
  • Rugged, spiral hose offers top performance in frigid temperatures.

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    6100 psi
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Burst Pressure
    24360 psi
  • Hose Covering Material
    Synthetic Rubber
  • Operating Temperature Range
    212 to -70 °F
  • Color
    Black
  • Length
    1.000 ft
  • Typical Applications
    Hydraulic system with Petroleum based fluids for low temperature application
  • Min Operating Temperature
    -70 °F
  • Max Operating Temperature
    212 °F
  • Tube Material
    Synthetic Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text