Motion
16872
6872 Black 2-Layer FR Hook and Loop Mouthpiece
Mi Item #07849587
MFR #16872
Price$13.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6872 Black 2-Layer FR Hook and Loop Mouthpiece
Mi Item #07849587
MFR #16872

Mfr description
6872 2-LAYER FR H&L MOUTH PC., BLACK,
  • The N-Ferno® 6872 Thermal FR Mouthpiece has 2 layers of insulation with a modacrylic/cotton blend shell and liner to provide comfort, warmth and face protection in extremely cold weather work conditions. This thermal winter face mask is made to fit most N-Ferno® Winter Liners (liners sold separately) to double up the warmth on those frigid jobsites. FR rated materials meet ASTM F1506 and are classified to CAT 2 according to NFPA 70E. The shell design prevents the mask from being sucked into the mouth for plenty of breathing space and protection from the cold air. The detachable face mask allows you to let in air or remove for speaking when needed. The adjustable hook and loop closure have a secure and adjustable fit to prevent the mask from moving around during any task. Great cold weather work gear for people who spend extended periods of time in cold environments and need such as construction, freight, drilling or mining, delivery service, landscaping, and warehousing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.50/each

Specifications

Dimensions

  • Length
    7.25 in
  • Weight
    0.1 lb
  • Width
    0.5 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6872 Black 2-Layer FR Hook and Loop Mouthpiece
  • Group & Class
    Warming
  • Includes
    1 Hard Hat Liner
  • Product Line
    N-Ferno
  • Series
    Thermal Liners
  • UPC_NO
    720476168720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)