Motion
SV2300-5W1UD-02N

SMC CORP OF AMERICA
SV2300-5W1UD-02N

Solenoid-operated Air Control Valve - 5-Way, 3 position closed center, Double Solenoid, 1/4 in
Mi Item #07849668
MFR #SV2300-5W1UD-02N
Price$144.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV2300-5W1UD-02N

Solenoid-operated Air Control Valve - 5-Way, 3 position closed center, Double Solenoid, 1/4 in
Mi Item #07849668
MFR #SV2300-5W1UD-02N

Mfr description
SV2300-5W1UD-02N
  • Single valve, sub-plate type
  • IP67 protection
  • Fluid: air
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.08/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Actuation
    3 position closed center
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    SV2000
  • Manifold Port(s)
    0.2500 in
  • Manual Operation Type
    Slotted locking type
  • Manual Override Type
    Locking
  • Maximum Working Pressure
    101.526 psi
  • Normal State
    Closed Center
  • Number Of Ports  
    5
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Pilot
    Internal Pilot
  • Seal Material
    Rubber
  • Series
    SV
  • Set Pressure Range
    14.5 to 101.5 psi
  • Standards Met
    IP67
  • Valve Series
    SV2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)