Motion
SV3100-5W1U-02T

SMC CORP OF AMERICA
SV3100-5W1U-02T

Solenoid-operated Air Control Valve - 5-Way, 2 position single solenoid, Double Solenoid, Sub Plate, 1/4 in
Mi Item #07850142
MFR #SV3100-5W1U-02T
Price$124.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV3100-5W1U-02T

Solenoid-operated Air Control Valve - 5-Way, 2 position single solenoid, Double Solenoid, Sub Plate, 1/4 in
Mi Item #07850142
MFR #SV3100-5W1U-02T

Mfr description
SV3100-5W1U-02T
  • Single valve, sub-plate type
  • IP67 protection
  • Fluid: air
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.67/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Actuation
    2 position single solenoid
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    SV3000
  • Manifold Port(s)
    0.2500 in
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Mounting
    Sub Plate
  • Number Of Ports  
    5
  • Number Of Solenoids
    Double
  • Operating Temperature Range
    10 to 50 °C
  • Pilot
    Internal Pilot
  • Piping Type
    Sub Plate
  • Port Thread Standard
    NPTF
  • Seal Material
    Rubber
  • Series
    SV
  • Valve Series
    SV3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)