Motion
JHW32519
Non-Impact Socket - 1/2 in Drive Size, 19 mm Socket Size, 6 PT, Shallow Type, Polished Chrome Finish
Mi Item #07850372
MFR #JHW32519
Price$8.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 19 mm Socket Size, 6 PT, Shallow Type, Polished Chrome Finish
Mi Item #07850372
MFR #JHW32519

Mfr description
32519 1/2" DR SKT 6 POINT 19MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.41/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    45/64 in
  • Overall Length
    1-1/2 in
  • Socket Size
    19 mm

Details

  • Finish Coating
    Polished Chrome
  • Socket Points
    6 PT
  • Socket Type
    Shallow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)