Motion
TR10012550
TR10012550
MI ITEM #07850398
MFR #TR10012550
Price$580.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TR10012550
MI ITEM #07850398
MFR #TR10012550

Mfr description
TR10012550 ROLLER BEARING
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Inner Ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$580.60/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    16 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    11700 N
  • Long Description
    The TR10012550 Machined Type Needle Roller Bearing features a 10 mm bore diameter, 22 mm outside diameter, 16 mm overall width, and an open closure design, making it ideal for compact rotating applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Series
    TAFI
  • Static Load Capacity
    13700 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)