Motion
JHW1224MNRC

WILLIAMS TOOLS
JHW1224MNRC

Combination Wrench - 24 mm Box End Wrench Size, 24 mm Open End Wrench Size, 12-3/4 in OAL
Mi Item #07850484
MFR #JHW1224MNRC
Price$35.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1224MNRC

Combination Wrench - 24 mm Box End Wrench Size, 24 mm Open End Wrench Size, 12-3/4 in OAL
Mi Item #07850484
MFR #JHW1224MNRC

Mfr description
1224MNRC RATCHETING BOX WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.35/each

Specifications

Dimensions

  • Box End Head Thickness
    1/2 in
  • Box End Head Width
    1-7/8 in
  • Box End Wrench Size  
    24 mm
  • Open End Head Thickness
    3/8 in
  • Open End Head Width
    2 in
  • Open End Wrench Size  
    24 mm
  • Overall Length  
    12-3/4 in
  • Weight
    0.91 lbs

Details

  • System of Measurement
    Imperial
  • Type
    Combination Ratchet Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)