Motion
12 62 180

KNIPEX
12 62 180

7 1/4" Automatic Wire Stripper 10-24 AWG
Mi Item #07850488
MFR #12 62 180
Price$74.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
12 62 180

7 1/4" Automatic Wire Stripper 10-24 AWG
Mi Item #07850488
MFR #12 62 180

Mfr description
1262180 SELF ADJ INSULATION STRIPPERS
  • For single, multi and fine stranded cables of 24 AWG (0.2 mm2) up to 10 AWG (6 mm2) with standard PVC insulation.
  • Adapts automatically to the respective cable diameter preventing damage to the conductor.
  • Comfortable and lightweight for easy operation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.98/each

Specifications

Dimensions

  • Compatible Wire Size Range
    24-10 AWG
  • Overall Depth
    1 1/16 in.
  • Overall Length
    7 1/4 in.
  • Single Part Height
    1 1/16 in. in
  • Single Part Length
    7 11/16 in.
  • Single Part Width
    7 11/16 in.
  • Tool Weight
    0.35 lbs.
  • Tool Width
    3 3/16 in.

Details

  • Body Material
    Fiberglass reinforced plastic
  • Color
    Black
  • Country of Origin
    Germany
  • Description
    Automatic Wire Stripper 10-24 AWG
  • Handle Color
    Black
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221001537
  • Material
    Fiberglass reinforced plastic
  • Number Of Pieces
    1
  • Stripping Capacity
    0.2 - 6.0 mm2
  • UPC_NO
    843221001537
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)