Motion
385-FRBL11-OR
Single-Layer AR/FR Interlock Cotton Balaclava - 11.8 Cal/cm2
Mi Item #07850625
MFR #385-FRBL11-OR
Price$32.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-Layer AR/FR Interlock Cotton Balaclava - 11.8 Cal/cm2
Mi Item #07850625
MFR #385-FRBL11-OR

Mfr description
385-FRBL11-OR BALACLAVA ORANGE 11 CAL
  • 6.5 oz. 100% FR cotton knit
  • Meets NFPA 70E & ASTM F1506
  • Fabric meets NFPA 2112-2012
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.57/each

Specifications

Dimensions

  • Material Weight
    6.5 oz

Details

  • Additional Details
    Ideal for daily wear use and under arc flash suits and coveralls.
  • Color
    Orange
  • Description
    Ideal for daily wear use and under arc flash suits and coveralls.
  • Description Keyword
    Arc Clothing
  • Flame Resistant
    Flame Resistant Garment
  • Manufacturer Upc Number
    616314162190
  • Spec Sheet
  • UPC_NO
    616314162190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)