Motion
EL8260201.00

GROVE GEAR
EL8260201.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Solid Output, 1.2500 in Output Size, Right Hand Output, 140TC Frame
Mi Item #07850656
MFR #EL8260201.00
Price$3,513.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8260201.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Solid Output, 1.2500 in Output Size, Right Hand Output, 140TC Frame
Mi Item #07850656
MFR #EL8260201.00

Mfr description
EL-BMQ826-50-R-140
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,513.13/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in, 22.23 mm
  • Case Size
    826
  • Center Distance
    2.6200 in
  • Input Size
    0.7500 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Manufacturer Reducer Size
    826
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    1843 in/lb;208.2 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    50:1
  • Output Size
    1.2500 in
  • Overhung Load
    1625 lbs
  • Ratio
    50:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Weight
    37 lbs, 16.783 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    1.42 hp
  • Horsepower Rating Normal Duty
    1.42 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-BMQ826-50-R-140
  • Max Input Horsepower
    1.42 hp
  • Mounting Type
    Base
  • Output
    1.023 hp;0.763 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    7228.38 N, 1625 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Style
    C-Face Quill
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    1843 in-lbs;208.2 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)