Motion
CDJ2WL10-60Z-B

SMC CORP OF AMERICA
CDJ2WL10-60Z-B

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
MI ITEM #07850716
MFR #CDJ2WL10-60Z-B
Price$33.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2WL10-60Z-B

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
MI ITEM #07850716
MFR #CDJ2WL10-60Z-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.18/each

Specifications

Dimensions

  • Bore Diameter
    10 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Magnet
    Built-in
  • Mounting Type
    Single foot
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z

Overview

Mfr description
CDJ2WL10-60Z-B
  • Rods at both ends of cylinder
  • Bore sizes: 10, 16 (mm)
  • Strokes from 15mm through 200mm
  • Mounts: basic, foot, front flange
  • Variety of switches and a variety of lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought