Motion
RCJY80-XL
Flange-mount Housing - 4-Bolt Flange, Housing: Solid
MI ITEM #07850977
MFR #RCJY80-XL
Price$899.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-mount Housing - 4-Bolt Flange, Housing: Solid
MI ITEM #07850977
MFR #RCJY80-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$899.20/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6260 in
  • Bolt Center To Center Length
    153 mm
  • Compatible Bore Diameter
    5.9375 in
  • Overall Length
    197 mm

Details

  • Housing Construction
    Solid
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings

Overview

Mfr description
RCJY80-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought