Overview
Mfr description
67640 3 X 88 BELT, 40GRIT, CUBITRON II
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ApplicationDeflashing, Finishing, Polishing, Surface Finishing
- Abrasive MaterialPrecision Shaped Ceramic
- Grit Number40+
- Backing MaterialPoly-cotton
- Backing WeightX
- Manufacturer Upc Number00076308676407
- UPC_NO00076308676407
- Product TypesCloth Belt
- ColorMaroon
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data