Motion
AA4500-2
Plain Sleeve Bearing - 4.0000 in ID, 4.5000 in OD, 6.0000 in Length, Powdered Metal Material
MI ITEM #07851476
MFR #AA4500-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 4.0000 in ID, 4.5000 in OD, 6.0000 in Length, Powdered Metal Material
MI ITEM #07851476
MFR #AA4500-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AA4500-2 SAE 841 SINTERED BRZ BRG
  • Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze
  • Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances
  • After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation
  • Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10°F to 220°F
  • Consult Bunting if application requires higher temperatures or other specific operating conditions

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    10 to 220 °F
  • Maximum PV Value
    50000
  • Maximum P Value
    2000
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Standards Met
    ASTM
  • Series
    AA
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    4.779 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text