Motion
DWA8953F

DEWALT
DWA8953F

Depressed Center Grinding Wheel - Type 1, 6 in Wheel Dia., 0.0450 in Thickness, 7/8 in Arbor, 10200 rpm
Mi Item #07851507
MFR #DWA8953F
Price$4.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWA8953F

Depressed Center Grinding Wheel - Type 1, 6 in Wheel Dia., 0.0450 in Thickness, 7/8 in Arbor, 10200 rpm
Mi Item #07851507
MFR #DWA8953F

Mfr description
DWA8953F 6" TYPE 1 CERAMIC ABRASIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.89/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Contents
    1
  • Disc Diameter
    6 in
  • Hole Size
    7/8 in
  • Overall Diameter
    6 in
  • Overall Thickness
    0.0450 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    0.0450 in

Details

  • Abrasive Material
    Ceramic
  • Additional Details
    Engineered For Up To 2.5X Life Vs. Norton And 3M, Sharp, Crystalline, Densely Packed Grain Structure, Grains Heat-Treated And Pressurized
  • Application
    Cutting, Metal, Stainless Steel
  • For Use With
    Angle Grinder
  • Form Type
    Type 1
  • Material
    Zirconia Alumina
  • Max Rpm
    10200 rpm
  • Tool Comp
    Angle Grinder
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)