Motion
NH100086-200YF

DANFOSS AEROQUIP LLC
NH100086-200YF

NH100086-200YF FLEXMASTER
Mi Item #07851634
MFR #NH100086-200YF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
NH100086-200YF

NH100086-200YF FLEXMASTER
Mi Item #07851634
MFR #NH100086-200YF

Mfr description
NH100086-200YF FLEXMASTER
  • Quick connects and disconnects
  • Simplifies maintenance and repairs
  • Absorbs machine vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3.360 in
  • Length
    3.990 in
  • Overall Length
    3.990 in
  • Weight
    0.39 lb
  • Width
    0.680 in

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)