Motion
7GP1-2028-048

REXNORD INC
7GP1-2028-048

Die & Mold Plain Bearing - 1.2500 in Bore, 3.0000 in Length, Filament Wound Material
MI ITEM #07851969
MFR #7GP1-2028-048
Price$147.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
7GP1-2028-048

Die & Mold Plain Bearing - 1.2500 in Bore, 3.0000 in Length, Filament Wound Material
MI ITEM #07851969
MFR #7GP1-2028-048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$147.99/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Inside Diameter
    1.2500 in
  • Outside Diameter
    1.7500 in
  • Overall Length
    3.0000 in
  • Recommended Shaft Size
    1.2500 in, 31.75 mm
  • Thickness
    0.2500 in, 6.35 mm

Details

  • Additional Details
    Straight Sleeve;.250\ in Wall Series
  • Bearing Material
    Composite
  • Bushing Material
    Filament Wound
  • Description
    7GP1-2028-048 Rex RPT Straight Sleeve Filament Bearing - .250 in Wall Series
  • Material
    Filament
  • Product Type
    Die & Mold Plain-Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
7GP1-2028-048 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought