Motion
CDQ2B16-30DMZ-L-M9BWSDPC

SMC CORP OF AMERICA
CDQ2B16-30DMZ-L-M9BWSDPC

CQ2-Z COMPACT CYLINDER with 16 mm Bore Size
Mi Item #07852033
MFR #CDQ2B16-30DMZ-L-M9BWSDPC
Price$171.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B16-30DMZ-L-M9BWSDPC

CQ2-Z COMPACT CYLINDER with 16 mm Bore Size
Mi Item #07852033
MFR #CDQ2B16-30DMZ-L-M9BWSDPC

Mfr description
CDQ2B16-30DMZ-L-M9BWSDPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.54/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    0.50 m
  • Stroke
    30 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Compact Cylinder Type
    CQ2
  • Country of Origin
    CN
  • Cylinder Series
    CQ2-Z
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DMZ-L-M9BWSDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Mounting Bolts
    Shipped Together
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options
    Rod end male thread
  • Options Included
    Auto Switch Mounting Grooves, Mounting Bolt (Shipped Together), Rod End Male Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)