Motion
PB1011A-01-N
Air Operated Diaphragm Pump - 1/8 in Inlet / Outlet, Polypropylene, Stainless Steel Fluid Section
MI ITEM #07852059
MFR #PB1011A-01-N
Price$198.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Diaphragm Pump - 1/8 in Inlet / Outlet, Polypropylene, Stainless Steel Fluid Section
MI ITEM #07852059
MFR #PB1011A-01-N

Mfr description
PB1011A-01-N PROCESS PUMP
  • Compact, large capacity diaphragm pump
  • Built-in solenoid valve or air operated type
  • Port: 1/8 female threa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.71/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/8 in
  • Weight
    180.4 g

Details

  • Certification
    RoHS Compliant
  • Country of Origin
    JP
  • Hardware Material
    Stainless Steel
  • Porting
    Top Ported
  • Type Design
    Solenoid Driven
  • Wetted Materials
    Polypropylene, Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)