Motion
DWA8951F

DEWALT
DWA8951F

Depressed Center Grinding Wheel - Type 1, 4-1/2 in Wheel Dia., 0.0450 in Thickness, 7/8 in Arbor, 13300 rpm
MI ITEM #07852283
MFR #DWA8951F
Price$3.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWA8951F

Depressed Center Grinding Wheel - Type 1, 4-1/2 in Wheel Dia., 0.0450 in Thickness, 7/8 in Arbor, 13300 rpm
MI ITEM #07852283
MFR #DWA8951F

Mfr description
DWA8951F 4-1/2 X .045 X 7/8 T1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.35/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Contents
    1
  • Disc Diameter
    4-1/2 in
  • Face Rim Width
    0.0450 in
  • Hole Size
    7/8 in
  • Overall Diameter
    4-1/2 in
  • Overall Thickness
    0.0450 in
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    0.0450 in

Details

  • Abrasive Material
    Ceramic
  • Additional Details
    Engineered For Up To 2.5X Life Vs. Norton, Sharp, Crystalline, Densely Packed Grain Structure, Grains Heat-Treated And Pressurized
  • Application
    Cutting, Metal, Stainless Steel
  • For Use With
    Angle Grinder
  • Form Type
    Type 1
  • Material
    Zirconia Alumina
  • Max Rpm
    13300 rpm
  • Tool Comp
    Angle Grinder
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)