Motion
C281G
Leather Palm Glove - One Size Fits All, Split Cowhide Leather, Yellow, Grey
Mi Item #07852499
MFR #C281G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - One Size Fits All, Split Cowhide Leather, Yellow, Grey
Mi Item #07852499
MFR #C281G

Mfr description
C281G MAD DOG GLOVES
  • Split cowhide leather
  • Outside double leather palm and index finger reinforcement
  • Outside elastic wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Length
    9.5
  • Weight
    0.4

Details

  • Applications
    Construction, General Purpose
  • Color
    Grey, Yellow
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Split Cowhide Leather
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Split Cowhide
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)