Motion
MLG1216-016

GGB BEARINGS
MLG1216-016

19.2000 mm Bore, 1.0000 in Length, Filament Wound Material
MI ITEM #07852552
MFR #MLG1216-016
Price$11.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
MLG1216-016

19.2000 mm Bore, 1.0000 in Length, Filament Wound Material
MI ITEM #07852552
MFR #MLG1216-016

Mfr description
MLG1216-016 FILAMENT WOUND - O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.33/each

Specifications

Dimensions

  • Inside Diameter
    19.2 mm
  • Maximum P Value
    210 N/mm2;30000 psi
  • Outside Diameter
    1.0000 in
  • Overall Length
    1.0000 in
  • Thickness
    0.1250 in, 3.18 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;High Load;Filament Wound
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    MLG Value engineered filament wound bearing for lighter duty applications, 3/4 ID x 1 OD x 1 Length
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    210 N/mm2, 30000 psi
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    10 0015/10.0035 in
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    MLG
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)