Motion
OF-CL-12-F
One Piece Split Clamp Collar - One Piece - Split, Steel, 0.7500 in Bore, 1.5000 in OD, 0.5000 in Width
Mi Item #07852584
MFR #OF-CL-12-F
Price$13.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Steel, 0.7500 in Bore, 1.5000 in OD, 0.5000 in Width
Mi Item #07852584
MFR #OF-CL-12-F

Mfr description
OF-CL-12-F MOUNTABLE COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.91/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Clearance Diameter Max
    1.8080 in
  • Outside Diameter
    1.5000 in
  • Weight
    0.170 lb
  • Width
    0.5000 in

Details

  • Construction
    One Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    OF-CL-12-F
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452921971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)