Specifications
Dimensions
- Cutter Depth of Cut2 in
- Maximum Cutter Diameter1/2 in
- Minimum Cutter Diameter11/16 in
- Pin Diameter1/4 in
Details
- Materialcarbide
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)