Motion
M12X1.75 SPGP D6 3FL GP PLUG SPIRALPOINT TAP-TIN

GREENFIELD INDUSTRIES
M12X1.75 SPGP D6 3FL GP PLUG SPIRALPOINT TAP-TIN

High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 3 Flutes
Mi Item #07852899
MFR #M12X1.75 SPGP D6 3FL GP PLUG SPIRALPOINT TAP-TIN
Price$42.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
M12X1.75 SPGP D6 3FL GP PLUG SPIRALPOINT TAP-TIN

High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 3 Flutes
Mi Item #07852899
MFR #M12X1.75 SPGP D6 3FL GP PLUG SPIRALPOINT TAP-TIN

Mfr description
360967 M12 X 1.75 D6 SPPT PLUG TAP-TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.69/each

Specifications

Dimensions

  • Thread Size
    M12

Details

  • Chamfer
    Plug
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Thread Limit/Fit  
    D6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)