Specifications
Dimensions
- Bore Diameter160 mm
- Stroke50 mm
Details
- Country of OriginJP
- Cylinder SeriesCQ2-Z
- Made to OrderYes
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
Overview
Mfr description
CQ2B160TN-50DCMZ
- Compact, double acting, single rod, large bore
- Bore size (mm): 125, 140, 160, 180, 200
- Standard stroke (mm): 10 through 300
- Port thread types: Rc, NPT, G
- Auto switch capable