Motion
NCDJ2L16-150R-B

SMC CORP OF AMERICA
NCDJ2L16-150R-B

NC(D)J2, Miniature Stainless Steel Cylinder, Double Acting, Single Rod
MI ITEM #07853057
MFR #NCDJ2L16-150R-B
Price$29.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDJ2L16-150R-B

NC(D)J2, Miniature Stainless Steel Cylinder, Double Acting, Single Rod
MI ITEM #07853057
MFR #NCDJ2L16-150R-B

Mfr description
NCDJ2L16-150R-B
  • Standard type, double acting, single rod
  • Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
  • Standard strokes from 1/2" to 8"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.69/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Stroke  
    1.5000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Foot Mounting
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCJ2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)