Motion
CDJ2L16-150Z-B

SMC CORP OF AMERICA
CDJ2L16-150Z-B

C(D)J2-Z, Air Cylinder, Double Acting, Single Rod
MI ITEM #07853069
MFR #CDJ2L16-150Z-B
Price$37.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2L16-150Z-B

C(D)J2-Z, Air Cylinder, Double Acting, Single Rod
MI ITEM #07853069
MFR #CDJ2L16-150Z-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.56/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Stroke  
    150 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Single foot
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z

Overview

Mfr description
CDJ2L16-150Z-B
  • Easy fine adjustments of auto switch position
  • Mounting types added: Double foot, Head Flange, Double-side Bossed
  • Rod end deflection accuracy improved

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought