Motion
9502-S
Leather Palm Glove - S or Size 7, Deerskin Grain Leather, Thermal Lined, Black, Tan
Mi Item #07853096
MFR #9502-S
Price$63.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - S or Size 7, Deerskin Grain Leather, Thermal Lined, Black, Tan
Mi Item #07853096
MFR #9502-S

Mfr description
9502-S NORTH OF 49 GLOVE
  • 3M Thinsulate™ C150 lining
  • Water-resistant Hy+Dry barrier
  • Dryhide™ water-resistant premium sheepskin leather palm and hooded fingertips
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.76/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    13
  • Weight
    0.6

Details

  • Applications
    General Purpose, Sport/Recreation
  • Color
    Black, Tan
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Deerskin Grain Leather
  • Lining Material
    Thermal
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Sheepskin
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)