Motion
9502-M
Leather Palm Glove - M or Size 8, Top Grain Goatskin Leather, Thermal Lined, Black, Tan
MI ITEM #07853097
MFR #9502-M
Price$63.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - M or Size 8, Top Grain Goatskin Leather, Thermal Lined, Black, Tan
MI ITEM #07853097
MFR #9502-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.76/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    13
  • Weight
    0.6

Details

  • Applications
    General Purpose, Sport/Recreation
  • Color
    Black, Tan
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Thermal
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Sheepskin
  • Thumb Style
    Straight

Overview

Mfr description
9502-M NORTH OF 49 GLOVE
  • 3M Thinsulate™ C150 lining
  • Water-resistant Hy+Dry barrier
  • Dryhide™ water-resistant premium sheepskin leather palm and hooded fingertips
  • Secure Velcro® cinch wrist strap
  • Extended gauntlet style cuff with drawstring closure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought