Motion
9500-M
Leather Palm Glove - M or Size 8, Top Grain Goatskin Leather, Thermal Lined, Black, Hi-Vis Orange
MI ITEM #07853098
MFR #9500-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - M or Size 8, Top Grain Goatskin Leather, Thermal Lined, Black, Hi-Vis Orange
MI ITEM #07853098
MFR #9500-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    13
  • Weight
    0.6

Details

  • Applications
    Sport/Recreation
  • Color
    Black, Hi-Vis Orange
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Thermal
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Talson with Microfibre
  • Thumb Style
    Straight

Overview

Mfr description
9500-M SNO JOB GLOVE
  • 3M Thinsulate™ C150 lining
  • Taslon back and palm
  • Microfibre palm patches with D30 foam, Hy+Dry barrier
  • D30 foam knuckle bar
  • Extended gauntlet style cuff with drawstring closure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought