Motion
9499-L
9499-L Sno Job Gauntlet Mitt Thins - L, Black/Hi-Vis Orange
MI ITEM #07853105
MFR #9499-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9499-L Sno Job Gauntlet Mitt Thins - L, Black/Hi-Vis Orange
MI ITEM #07853105
MFR #9499-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    13
  • Size
    L

Details

  • Color
    Black, Hi-Vis Orange
  • Country of Origin
    CHINA
  • Harmonization Code
    6216.00.4600
  • Lining Material
    Thermal
  • Manufacturer Upc Number
    065537819051
  • Material Type
    General Purpose Work Mitts
  • Palm Features
    Talson with Microfibre
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    065537819051

Overview

Mfr description
9499-L SNO JOB MITT
  • 3M Thinsulate™ C150 lining
  • Taslon back and palm
  • Microfibre palm patches with D30 foam, Hy+Dry barrier
  • D30 foam knuckle bar
  • Extended gauntlet style cuff with drawstring closure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought