1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IPTCI BEARINGS
UCPX11-55MM
Pillow Block Ball Bearing Unit - 2-Bolt Base, 55 mm Bore
MI ITEM #
07854196
MFR #
UCPX11-55MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Mounted Bearings
Pillow Block Bearings
IPTCI BEARINGS UCPX11-55MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IPTCI BEARINGS
UCPX11-55MM
Pillow Block Ball Bearing Unit - 2-Bolt Base, 55 mm Bore
MI ITEM #
07854196
MFR #
UCPX11-55MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore Diameter
55 mm
Details
Mounting Type
2-Bolt Base
Number Of Mounting Holes
2
Product Type
Pillow Block Ball Bearing Units
Overview
Mfr description
UCPX 11 55MM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought