Motion
SAG05S12M6

SIOUX TOOLS
SAG05S12M6

Air Angle Grinder - 12000 rpm Maximum Speed, 23 cfm, 0.5 hp
MI ITEM #07854383
MFR #SAG05S12M6
Price$534.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SAG05S12M6

Air Angle Grinder - 12000 rpm Maximum Speed, 23 cfm, 0.5 hp
MI ITEM #07854383
MFR #SAG05S12M6

Mfr description
SAG05S12M6 AGL DIE GNDR .5HP 12K 6MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$534.49/each

Specifications

Dimensions

  • Hose Size
    0.3750 in;10 mm
  • Overall Length
    6.9000 in, 175 mm
  • Wheel Size
    6 mm

Details

  • Air Consumption
    23 scfm
  • Air Consumption @ Load
    23 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • CFM
    23 cfm
  • Description
    ANGLE GRINDER, 0.5-HP, 12,000 RPM, 6mm COLLET, 200 SERIES
  • Exhaust Type
    Rear
  • Free Speed
    12000 rpm
  • Horsepower
    0.5 hp
  • Maximum Speed
    12000 rpm
  • Power Rating
    0.5 hp, 0.37 kW
  • Product Types
    Right Angle Die Grinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)