Motion
SAG05S18S

SIOUX TOOLS
SAG05S18S

Air Angle Grinder - 18000 rpm Maximum Speed, 23 cfm, 0.5 hp
Mi Item #07854394
MFR #SAG05S18S
Price$534.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SAG05S18S

Air Angle Grinder - 18000 rpm Maximum Speed, 23 cfm, 0.5 hp
Mi Item #07854394
MFR #SAG05S18S

Mfr description
SAG05S18S AGL DIE GNDR .5HP 18K 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$534.49/each

Specifications

Dimensions

  • Hose Size
    0.3750 in;10 mm
  • Overall Length
    6.9000 in, 175 mm
  • Wheel Size
    0.2500 in

Details

  • Air Consumption
    23 scfm
  • Air Consumption @ Load
    23 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • CFM
    23 cfm
  • Description
    ANGLE GRINDER, 0.5-HP, 18,000 RPM, 1/4" COLLET, 300 SERIES
  • Exhaust Type
    Rear
  • Free Speed
    18000 rpm
  • Horsepower
    0.5 hp
  • Maximum Speed
    18000 rpm
  • Power Rating
    0.5 hp, 0.37 kW
  • Product Types
    Right Angle Die Grinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)