Motion
SDR5P33R2

SIOUX TOOLS
SDR5P33R2

Air Drill Driver - Signature Series, Reversible, Pistol Grip Handle, Chuck Size 1/4 in, 3300 rpm Maximum Speed
Mi Item #07854438
MFR #SDR5P33R2
Price$529.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDR5P33R2

Air Drill Driver - Signature Series, Reversible, Pistol Grip Handle, Chuck Size 1/4 in, 3300 rpm Maximum Speed
Mi Item #07854438
MFR #SDR5P33R2

Mfr description
SDR5P33R2 DRILL REV 1/4 3300RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$529.72/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Hose Size
    0.3750 in, 10 mm
  • Inlet Size
    1/4 in
  • Overall Length
    5.8000 in
  • Tool Weight
    1.5 lbs, 0.7 kg

Details

  • Air Consumption
    30 cfm
  • Air Pressure
    6.2 bar, 90 psi
  • Chuck Style
    Keyed
  • Handle Style
    Pistol Grip
  • Material
    Aluminum
  • Maximum Speed
    3300 rpm
  • Power Rating
    0.5 hp
  • Reversible
    Reversible
  • Series
    Signature Series
  • Warranty
    1 yr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)