Motion
SDR5P5R2

SIOUX TOOLS
SDR5P5R2

Compact Drill - Reversible, Chuck Size 1/4 in, Horsepower 0.50 hp, 500 rpm Maximum Speed
MI ITEM #07854442
MFR #SDR5P5R2
List Price$634.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDR5P5R2

Compact Drill - Reversible, Chuck Size 1/4 in, Horsepower 0.50 hp, 500 rpm Maximum Speed
MI ITEM #07854442
MFR #SDR5P5R2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$634.71/each for your price

Overview

Mfr description
SDR5P5R2 DRILL REV 500RPM 1/4"

Specifications

  • Chuck Size
    1/4 in
  • Horsepower
    0.50 hp
  • Power Rating
    0.50 hp
  • Maximum Speed
    500 rpm
  • Variable Speed
    Variable Speed
  • Air Consumption
    30 scfm
  • Reversible
    Reversible
  • Speed
    500 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought